Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 600 V Max DC, TRMS, 2,000 Instrument Counts, Backlit LCD

  • Mfr # 22XX21

  • Zoro # G5570966


product price: $72.69
/ea

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
2,000
Includes
Battery, Soft Carrying Case, Test Leads
Standards
cETLus IEC61010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XX21
Zoro #
G5570966
UPC #
190735776216
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
2,000
Includes
Battery, Soft Carrying Case, Test Leads
Standards
cETLus IEC61010
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Peak Hold
No
AC Response
TRMS
Max. DC Amps
10
Max. AC Amps
10
Max. Ohms
20 megohm
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Temp. Range
-40 Degrees to 183 Degrees F
Auto Ranging
Yes
Instrument Safety Rating
CAT III 600V
Duty Cycle
No
Capacitance Range
No
Calibration Certificate Included
No
Multimeter Style
Full Size - Basic Features
Series
WESTWARD (R) 22XX21
Display
Backlit LCD
Interface
No
Minimum/Maximum Memory
No
Computer Interface Connection Type
None
Minimum Temperature Measurement
-40 Degrees F
AC Response Calculation
TRMS
Battery Chemistry
Alkaline
Bar Graph Included
No
Batteries Included
Yes
Maximum AC Current Measurement
10 A
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Maximum DC Voltage Measurement
600 V
Maximum Resistance Measurement
20 megaohm
Maximum AC Voltage Measurement
600 V
Maximum DC Current Measurement
10 A
Maximum Temperature Measurement
183 Degrees F
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Resistance
Battery Access
Yes

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy Not Applicable, Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2,000, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A, Multimeter Style Full Size

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.