Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Protractor, -360 to 360, 90 x 4

  • Mfr # 827HZ1

  • Zoro # G016036892


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Head Length
6 in
Repeatability
+/-0.05 Degrees
Accuracy
+/-0.15 Degrees
SPC Output
No
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827HZ1
Zoro #
G016036892
UPC #
-
Country of Origin
China

Dimensions

Head Length
6 in
Battery Size
(2) AAA

Details

Repeatability
+/-0.05 Degrees
Accuracy
+/-0.15 Degrees
SPC Output
No
Finish
Anodized
Operation Type
Digital
Material
Aluminum, Plastic
Resolution
0.05 Degrees
Item
Digital Protractor
Range
90 Degrees x 4, -360 Degrees to 360 Degrees
Includes Battery
Yes
IP Rating
Not Rated
Display Type
Backlight LCD
Magnetic Head
Yes
Protractor Style
Digital Protractor
Functions
Back Light, Data Hold, Relative Measurement Mode, Self-Calibration, Sound, Switching Units
Head Shape
Rectangular
Angle Measured - Maximum
360 Degrees
Battery Type
(2) AAA
Angle Measured - Minimum
-360 Degrees

Description

Digital Protractor, Range 90 Degrees x 4, -360 Degrees to 360 Degrees , Digital Protractor, Resolution 0.05 Degrees , Accuracy +/-0.15 Degrees , Blade Length Not Applicable, Blade Style Not Applicable, Head Length 6 in, Head Shape Rectangular, Operation Type Digital, Battery Size (2) AAA, Blade Graduation Not Applicable, Blade Thickness Not Applicable, Compatible SPC Cable Not Applicable, Compatible Wireless Transmitter Not Applicable, Data Output Type Not Applicable, Display Type Backlight LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.