Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Piston Tool, 1 1/2 In

  • Mfr # 1EJZ5

  • Zoro # G2644835


product price: $8.99
/ea

Key Features

Material
Steel
Type
Brake Tool
Application
Import, Ford, Chrysler and Some GM Models
Number of Pieces
1
Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EJZ5
Zoro #
G2644835
UPC #
190735748251
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 1/2 in
Overall Length
1 1/2 in

Details

Material
Steel
Type
Brake Tool
Application
Import, Ford, Chrysler and Some GM Models
Number of Pieces
1
Item
Disc Brake Piston Tool
Tool Type
Disc Brake Piston Tool

Description

Disc Brake Piston Tool, Tool Type Disc Brake Piston Tool, Application Import, Ford, Chrysler and Some GM Models, Overall Length 1 1/2 in, Number of Pieces 1, Material Steel, Includes -, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.