Zoro Homepage

Disconnect Set, Fuel Line

  • Mfr # 1EKD7

  • Zoro # G3314981


product price: $2.69
/ea

Key Features

Includes
3/8 in Disconnect Tool, 5/16 in Disconnect Tool
For Use With
3/8 in Fuel Lines, 5/16 in Fuel Lines
Type
Fuel Line
Number of Pieces
2
Length (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKD7
Zoro #
G3314981
UPC #
190735748480
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3/4 in
Overall Length
3/4 in

Details

Item
Ford, Chrysler, GM Fuel Line Disconnect Tool Set
Includes
3/8 in Disconnect Tool, 5/16 in Disconnect Tool
For Use With
3/8 in Fuel Lines, 5/16 in Fuel Lines
Type
Fuel Line
Number of Pieces
2
Application
Ford and GM Fuel Line Disconnects
Color
Gray, Blue
Tool Type
Fuel Line Disconnect Set
Vehicle Make
Ford, GM

Description

Ford, Chrysler, GM Fuel Line Disconnect Tool Set, Tool Type Fuel Line Disconnect Set, Application Ford and GM Fuel Line Disconnects, Overall Length 3/4 in, Color Gray, Blue, Number of Pieces 2, For Use With 3/8 in Fuel Lines, 5/16 in Fuel Lines, Includes 3/8 in Disconnect Tool, 5/16 in Disconnect Tool, Vehicle Make Ford, GM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.