Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Knob Rtr Bit, Carb Tipped, 2-1/8 In

  • Mfr # 16Y630

  • Zoro # G4923861


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Boring bits
Cutting Dia. (In.)
2-1/8
Cutting Length (In.)
5/16
Shank Length (In.)
2-7/8
Shank Dia. (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y630
Zoro #
G4923861
UPC #
190735744185
Country of Origin
China

Dimensions

Cutting Dia. (In.)
2-1/8
Cutting Length (In.)
5/16
Shank Length (In.)
2-7/8
Shank Dia. (In.)
1/2
Flute Length (In.)
5/16
Overall Length (In.)
6
Flute Length
5/16 in
Length of Cut
5/16 in
Shank Dia.
1/2 in
Overall Length
6 in
Shank Length
2 7/8 in
Cutter Dia.
2 1/8 in

Details

Item
Door Knob Profile Router Bit
Sub-Category
Boring bits
Number of Flutes
2
Material
Carbide Tipped
Application
For Production Of Different Size Of Door Knob Only Used Drill Press, Boring And Milling Machine
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Wood
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
O
Shape
Door Knob
Shop By
Closeouts

Description

Door Knob Profile Router Bit, Carbide Tipped, 2 1/8 in Cutter Dia., Fractional Inch, 5/16 in, 6 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.