Zoro Homepage

Double Open End Wrench Set, SAE, 10 Pc

  • Mfr # 36A314

  • Zoro # G5095352


product price: $62.99
/ea

Key Features

Material
Alloy Steel
Head Angle
15 Degrees
Standards
ASME
Finish
Satin
Wrenches Included
1/4 x 5/16, 5/16 x 3/8, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A314
Zoro #
G5095352
UPC #
190735819784
Country of Origin
China

Dimensions

Range of Lengths
4 15/16 to 11 1/2 in
Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Range of Head Sizes
1/4 in to 1 1/8 in

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
SAE
Head Angle
15 Degrees
Standards
ASME
Finish
Satin
Wrenches Included
1/4 x 5/16, 5/16 x 3/8, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8"
Includes
Canvas Pouch
Number of Pieces
10
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight
Insulated
No
Wrench Item
Open End Wrench
Tether Capable
Tether Capable
Head Movement
Fixed
Reversing
No
Number of Tools
10
Head Type
Standard
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Handle Color
Chrome
Container Type
Canvas Pouch
Container Color
Black
Measurement Type
SAE
Single End/Double End
Double End
Tether Style
Tether Capable
Opening Type
Rounded
Ratcheting
No

Description

Open End Wrench Set, Alloy Steel, Satin, Number of Tools 10, Range of Head Sizes 1/4 in to 1 1/8 in, 15 Degrees , Insulated No, Canvas Pouch, SAE, Double End, Rounded, One Piece, 4 15/16 to 11 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.