Zoro Homepage

Double Spiral Tube Brush, Brass, PK10

  • Mfr # 88430

  • Zoro # G4105879


product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Dia.
3/4 in
Brush Length
2 1/2 in
Overall Length
5 1/2 in
Wire Dia.
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88430
Zoro #
G4105879
UPC #
190735891230
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Brush Length
2 1/2 in
Overall Length
5 1/2 in
Wire Dia.
0.006 in
Shank Size
0.25 in
Trim Length
3/8"
Stem Diameter
1/4 in

Details

Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Brass
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Double
For Use With
Hand, Drills, Drill Presses, CNC Machines
Max. RPM
1,900 RPM
Compatible Tool Type
Drill
Operating Speed - Maximum
1,900 RPM
Stem Style
Double
Brush Material
Brass

Description

Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.