Zoro Homepage

Drain Cleaner, Manual/Power, 5/16In x 25Ft

  • Mfr # 6ATY1

  • Zoro # G1637675


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Manual or Drill Operated
Drain Line Capacity I.D. (In.)
1 1/2 in
Cable Dia. (In.)
5/16 in
Cable Length (Ft.)
25
Cable Type
Spring Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ATY1
Zoro #
G1637675
UPC #
190735881446
Country of Origin
China

Dimensions

Cable Dia. (In.)
5/16 in
Cable Length (Ft.)
25
Maximum Pipe Size
3 in
Cable Diameter
5/16 in
Minimum Pipe Size
0.75 in
Cable Length
25 ft

Details

Item
Drain Cleaner
Type
Manual or Drill Operated
Drain Line Capacity I.D. (In.)
1 1/2 in
Cable Type
Spring Cable
Handle Type
Crank
Drum Material
Metal
Features
Manually Operated or by Corded or Cordless Drill
Compatible Fixture Type
Sinks, Toilets
Cable Feed Type
Auto-Feed
Product Type
Drain Cleaning Tool
End Type Included
Bulb Head
Power Drill Compatible
Yes
Cable Features
Hollow Core

Description

Drain Cleaner, Product Type Drain Cleaning Tool, Cable Length 25 ft, End Type Included Bulb Head, Cable Feed Type Auto-Feed, Minimum Pipe Size 0.75 in, Maximum Pipe Size 3 in, Drum Material Metal, Compatible Fixture Type Sinks, Toilets, Cable Features Hollow Core, Power Drill Compatible Yes, Cable Diameter 5/16 in, Features Manually Operated or by Corded or Cordless Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.