Zoro Homepage

Drain Cleaning Cable, 2 x 27-5/8 in, Steel

  • Mfr # 49U743

  • Zoro # G5575516


product price: $26.55
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
2 in
Size
2 in x 27 5/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49U743
Zoro #
G5575516
UPC #
190735847695
Country of Origin
China

Dimensions

Connection Size
2 in
Size
2 in x 27 5/8 in
size
2" x 27-5/8"
Overall Length
2 1/4 ft
Outside Diameter
2 in
Compatible Cable or Hose Diameter
3/4 in
Overall Height
2 1/2 in
Overall Width
1 7/8 in

Details

Item
Cable Guide
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Fits Brand
Westward
Features
Heavy-Duty, Easy to Use
Compatible Cleaner Series
7DD56
Compatible Cleaner Manufacturer Part Number
SP-HD75-1
Product Type
Cable Guide

Description

Cable Guide, Product Type Cable Guide, Compatible Cleaner Manufacturer Part Number SP-HD75-1, Compatible Cleaner Series 7DD56, Material Steel, Compatible Cable or Hose Diameter 3/4 in, Compatible Cleaner Grainger Part Number 22XP40, 7DD56, Connection Size 2 in, Features Heavy-Duty, Easy to Use, Fits Brand Westward, For Use With Drain Cleaning Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.