Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 3/8 in. X 35 Ft

  • Mfr # 22XP43

  • Zoro # G7602314


product price: $47.79
/ea

Key Features

For Use With
SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Material
Steel
Connection Size
5/8 in
Size
3/8 in x 35 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP43
Zoro #
G7602314
UPC #
190735775639
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
3/8 in x 35 ft
size
3/8" X 35 Ft
Maximum Compatible Pipe Diameter - Cable A
3 in
Maximum Drain Line Inside Diameter
2 in
Cable Diameter
3/8 in
Cable Length Included - Cable A
35 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length
35 ft
Minimum Compatible Pipe Diameter - Cable A
1 1/2 in
Cable Diameter Included - Cable A
3/8 in

Details

Item
Drain Cleaning Cable
For Use With
SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
1 1/4 in to 2 in
Cable Type
3/8 in x 35 ft Hollow Core
Max. Run
35 ft
Product Type
Drain Cleaning Cable
Head Type
Coupling
Cable Material
Steel
Application
Kitchen, Laundry Drain Lines, Lavatory, Shop Sinks
Number of Cables Included
1
Coupling Type
Male
Core Type
Hollow Core
Compatible Cleaner Manufacturer Part Number
SP-HD25AC-1, SP-HD25AC-7, SP-HD25AC-AF
Compatible Cleaner Series
22XP43
Compatible Machine Type
Drain Guns
Cable End Type
Coupling
Cable Type - Cable A
Drain Cleaning Cable
Cable Material - Cable A
Steel

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drain Guns, Compatible Cleaner Series 22XP43, Cable Type Drum, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 3/8 in, Cable Length 35 ft, Core Type Hollow Core, Cable End Type Coupling, Application Kitchen, Laundry Drain Lines, Lavatory, Shop Sinks, Cable Diameter Included - Cable A 3/8 in, Cable Length Included - Cable A 35 ft, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.