Zoro Homepage

Drain Cleaning Cable, Inner C, 3/4inx50ft

  • Mfr # 20GZ37

  • Zoro # G7495205


product price: $253.99
/ea
Free Shipping & Returns

Key Features

For Use With
22XP40, 7DD56
Material
Steel
Connection Size
7/8 in
Size
3/4 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ37
Zoro #
G7495205
UPC #
190735761588
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
3/4 in x 50 ft
size
3/4" x 50 ft.
Minimum Drain Line Inside Diameter
4 in
Cable Diameter
3/4 in
Minimum Compatible Pipe Diameter - Cable A
4 in
Cable Length Included - Cable A
50 ft
Cable Length
50 ft
Cable Diameter Included - Cable A
3/4 in
Maximum Drain Line Inside Diameter
8 in
Maximum Compatible Pipe Diameter - Cable A
10 in

Details

Item
Drain Cleaning Cable
For Use With
22XP40, 7DD56
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
50 ft
Drain Line Capacity I.D.
4 in to 8 in
Cable Type
3/4 in x 50 ft Inner Core
Product Type
Drain Cleaning Cable
Coupling Type
Male and Female
Compatible Machine Type
Drum Machines
Compatible Cleaner Series
22XP40
Cable Material - Cable A
Steel
Compatible Cleaner Manufacturer Part Number
22XP40, 7DD56
Cable End Type
Coupling
Application
Sewer Pipes
Head Type
Coupling
Cable Material
Steel
Cable Type - Cable A
Drain Cleaning Cable
Core Type
Inner Core
Number of Cables Included
1

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series 22XP40, Cable Type Drum, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Diameter Included - Cable A 3/4 in, Cable Length Included - Cable A 50 ft, Cable Material Steel, Cable Material - Cable A Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.