Zoro Homepage

Drain Cleaning Cable, Inner C, 3/4inx75ft

  • Mfr # 20GZ38

  • Zoro # G7583021


product price: $372.99
/ea
Free Shipping & Returns

Key Features

For Use With
22XP40, 7DD56
Material
Steel
Connection Size
7/8 in
Size
3/4 in x 75 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ38
Zoro #
G7583021
UPC #
190735761595
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
3/4 in x 75 ft
size
3/4" x 75 ft.
Cable Length
75 ft
Minimum Compatible Pipe Diameter - Cable A
4 in
Cable Length Included - Cable A
75 ft
Minimum Drain Line Inside Diameter
4 in
Maximum Compatible Pipe Diameter - Cable A
10 in
Cable Diameter
3/4 in
Maximum Drain Line Inside Diameter
8 in
Cable Diameter Included - Cable A
3/4 in

Details

Item
Drain Cleaning Cable
For Use With
22XP40, 7DD56
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
4 in to 8 in
Cable Type
3/4 in x 75 ft Inner Core
Max. Run
75 ft
Product Type
Drain Cleaning Cable
Cable Material - Cable A
Steel
Cable Type - Cable A
Drain Cleaning Cable
Compatible Machine Type
Drum Machines
Cable End Type
Coupling
Compatible Cleaner Series
22XP40
Application
Sewer Pipes
Head Type
Coupling
Core Type
Inner Core
Compatible Cleaner Manufacturer Part Number
22XP40, 7DD56
Cable Material
Steel
Coupling Type
Male and Female
Number of Cables Included
1

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series 22XP40, Cable Type Drum, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 75 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Diameter Included - Cable A 3/4 in, Cable Length Included - Cable A 75 ft, Cable Material Steel, Cable Material - Cable A Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.