Zoro Homepage

Drain Cleaning Cable, Inner C, 5/8inx100ft

  • Mfr # 20GZ33

  • Zoro # G7615797


product price: $381.99
/ea
Free Shipping & Returns

Key Features

For Use With
22XP40, 7DD56
Material
Steel
Connection Size
7/8 in
Size
5/8 in x 100 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ33
Zoro #
G7615797
UPC #
190735761540
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
5/8 in x 100 ft
size
5/8" x 100 ft.
Cable Length
100 ft
Cable Diameter Included - Cable A
5/8 in
Cable Diameter
5/8 in
Minimum Drain Line Inside Diameter
3 in
Maximum Compatible Pipe Diameter - Cable A
6 in
Minimum Compatible Pipe Diameter - Cable A
3 in
Cable Length Included - Cable A
100 ft
Maximum Drain Line Inside Diameter
6 in

Details

Item
Drain Cleaning Cable
For Use With
22XP40, 7DD56
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
3 in to 6 in
Cable Type
5/8 in x 100 ft Inner Core
Max. Run
100 ft
Product Type
Drain Cleaning Cable
Cable Type - Cable A
Drain Cleaning Cable
Head Type
Coupling
Cable Material
Steel
Core Type
Inner Core
Cable Material - Cable A
Steel
Compatible Cleaner Manufacturer Part Number
22XP40, 7DD56
Cable End Type
Coupling
Compatible Cleaner Series
22XP40
Compatible Machine Type
Drum Machines
Application
Sewer Pipes
Number of Cables Included
1
Coupling Type
Male and Female

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series 22XP40, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 100 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Diameter Included - Cable A 5/8 in, Cable Length Included - Cable A 100 ft, Cable Material Steel, Cable Material - Cable A Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.