Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Gun, 2-1/2 in.

  • Mfr # 22XP36

  • Zoro # G7476122


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Application
Bathrooms and Utility Rooms, Drainage Pipes and Heating Lines in Sewage Systems of Households, Kitchens, Small Hotels and Ships
Chuck Type
Slide Action
Includes
Carrying Case, Pair of Leather Gloves
Standards
ETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP36
Zoro #
G7476122
UPC #
190735775561
Country of Origin
China

Dimensions

Overall Width
7.9 in
Overall Height
13.8 in
Overall Length
21.7 in
Maximum Drain Line Inside Diameter
2 1/2 in
Handle Length
5 in
Minimum Drain Line Inside Diameter
3/4 in
Manufacturer Warranty Length
1 yr Limited
Cable Diameter Included - Cable A
5/16 in
Cable Length Included - Cable A
25 ft

Details

Voltage
120 V
Application
Bathrooms and Utility Rooms, Drainage Pipes and Heating Lines in Sewage Systems of Households, Kitchens, Small Hotels and Ships
Chuck Type
Slide Action
Includes
Carrying Case, Pair of Leather Gloves
Standards
ETL Certified
Operating Speed
500 rpm
Hz
60
Drum Material
Steel
Corded/Banded
Corded
Max. Run (Ft.)
50
Meets/Exceeds
ETL Certified
Drain Line Capacity I.D. (In.)
2-1/2
Corded/Cordless
Corded
Motor Type
Variable Speed
Motor Rating
120V, 60Hz, 5.7 Amps, 550W, Class II, Single Phase
Item
Drain Cleaning Gun
Drum Characteristics
2-Pieces Steel Canister with Interchangeable Inner Drum, 50 ft of 5/16 in or 35 ft of 3/8 in Cable
Operating Speed (RPM)
500
Drum Capacity
50 ft. of 5/16" or 35 ft. of 3/8" Cable
Motor Trigger Switch
Finger Trigger, Reversing, Single Speed
Features
2 Piece Steel Canister with Interchangeable Inner Drum, 50 ft of 5/16 in or 35 ft of 3/8 in Cable
Power Source
Corded
Maximum Run
50 ft
Number of Cables Included
1
Machine Type
Drain Gun
Number of Speeds
1
Number of Cutters Included
0
Grip Material
Plastic
Feed Type
Manual
Auger Types Included
Bulb Auger
Handle Type
Pistol Grip
Number of Augers Included
1
Frequency
60 Hz
Grip Style
Soft Grip
Core Type Included - Cable A
Inner Core
Drum Style
Replaceable
Reversible
Yes
Maximum Operating Speed
500 RPM

Description

Drain Cleaning Gun, Machine Type Drain Gun, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Manual, Auger Types Included Bulb Auger, Power Source Corded, Voltage 120 V, Maximum Operating Speed 500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.