Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Gun Kit, 3/4 to 2-1/2 in.

  • Mfr # 22XP37

  • Zoro # G7449425


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Application
Bathrooms and Utility Rooms, Drainage Pipes and Heating Lines in Sewage Systems of Households, Kitchens, Small Hotels and Ships
Chuck Type
Slide Action
Includes
5/8 Bulb Auger, 5/8 C Cutter, Carrying Case, 5/8 Drop Head Auger, Pair of Leather Gloves, 5/8 Spade Cutter, 5/8 Coupling Pin Key
Standards
ETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP37
Zoro #
G7449425
UPC #
190735775578
Country of Origin
China

Dimensions

Overall Length
21.7 in
Overall Width
7.9 in
Overall Height
13.8 in
Minimum Drain Line Inside Diameter
3/4 in
Cable Diameter Included - Cable C
3/8 in
Manufacturer Warranty Length
1 yr Limited
Cable Diameter Included - Cable B
5/16 in
Cable Length Included - Cable B
50 ft
Handle Length
5 in
Cable Length Included - Cable A
25 ft
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Length Included - Cable C
35 ft
Cable Diameter Included - Cable A
5/16 in

Details

Voltage
120 V
Application
Bathrooms and Utility Rooms, Drainage Pipes and Heating Lines in Sewage Systems of Households, Kitchens, Small Hotels and Ships
Chuck Type
Slide Action
Includes
5/8 Bulb Auger, 5/8 C Cutter, Carrying Case, 5/8 Drop Head Auger, Pair of Leather Gloves, 5/8 Spade Cutter, 5/8 Coupling Pin Key
Standards
ETL Certified
Operating Speed
500 rpm
Hz
60
Drum Material
Steel
Corded/Banded
Corded
Drum Capacity
50 ft. of 5/16" or 35 ft. of 3/8" Cable
Motor Type
Variable Speed
Drain Line Capacity I.D. (In.)
3/4 to 2-1/2
Motor Rating
120V, 60Hz, 5.7 Amps, 550W, Class II, Single Phase
Motor Trigger Switch
Finger Trigger, Reversing, Single Speed
Operating Speed (RPM)
500
Drum Characteristics
2-Pieces Steel Canister with Interchangeable Inner Drum, 50 ft of 5/16 in or 35 ft of 3/8 in Cable
Max. Run (Ft.)
50
Meets/Exceeds
ETL Certified
Item
Drain Cleaning Gun Kit
Corded/Cordless
Corded
Features
2 Piece Steel Canister with Interchangeable Inner Drum, 50 ft of 5/16 in or 35 ft of 3/8 in Cable
Power Source
Corded
Drum Style
Replaceable
Reversible
Yes
Core Type Included - Cable A
Inner Core
Maximum Run
50 ft
Core Type Included - Cable C
Hollow Core
Feed Type
Manual
Handle Type
Pistol Grip
Core Type Included - Cable B
Hollow Core
Number of Augers Included
2
Machine Type
Drain Gun
Auger Types Included
Bulb Auger
Number of Cutters Included
0
Maximum Operating Speed
500 RPM
Frequency
60 Hz
Grip Material
Plastic
Number of Speeds
1
Grip Style
Soft Grip
Number of Cables Included
3

Description

Drain Cleaning Gun Kit, Machine Type Drain Gun, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Number of Cables Included 3, Cable Diameter Included - Cable A 5/16 in, Cable Diameter Included - Cable B 5/16 in, Cable Diameter Included - Cable C 3/8 in, Cable Length Included - Cable A 25 ft, Cable Length Included - Cable B 50 ft, Cable Length Included - Cable C 35 ft, Number of Augers Included 2, Number of Cutters Included 0, Feed Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.