Zoro Homepage

Drain Cleaning Tool Set, 2 in Cap, 4 Pc

  • Mfr # 22XP45

  • Zoro # G7571374


product price: $17.39
/ea

Key Features

For Use With
22XP38, 22XP39
Connection Size
5/8 in
Number of Pieces
4
Includes
5/8 Bulb Auger, 5/8 C-Cutter, 5/8 Coupling Pin Key, 5/8 Spade Cutter
Drain Line Capacity I.D.
1-1/4 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP45
Zoro #
G7571374
UPC #
190735775653
Country of Origin
China

Dimensions

Connection Size
5/8 in
Maximum Drain Line Inside Diameter
2 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Item
Drain Cleaning Tool Set
For Use With
22XP38, 22XP39
Number of Pieces
4
Includes
5/8 Bulb Auger, 5/8 C-Cutter, 5/8 Coupling Pin Key, 5/8 Spade Cutter
Drain Line Capacity I.D.
1-1/4 in to 2 in
Features
For 5/8 in Connector
Number of Cables
0
Cutter Type
C Cutter, Spade Cutter
Coupling Type
T-Slot
Number of Augers
1
Auger Type
Bulb Auger
Application
For Clearing Debris Blocking Pipes
Product Type
Drain Cleaning Tool Set
Number of Cutters
2
Compatible Cleaner Series
22XP36

Description

Drain Cleaning Tool Set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series 22XP36, Number of Augers 1, Auger Type Bulb Auger, Number of Cutters 2, Cutter Type C Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application For Clearing Debris Blocking Pipes, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Connection Size 5/8 in, Coupling Type T-Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.