Zoro Homepage

Drain Spade Shovel, 14 ga Not Applicable Blade, Steel Blade, Standard Step, 27 in L Yellow

  • Mfr # 4LVR6

  • Zoro # G1861413


product price: $26.79
/ea

Key Features

Handle Length
27 in
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVR6
Zoro #
G1861413
UPC #
190735851135
Country of Origin
China

Dimensions

Handle Length
27 in
Blade Length
14 in
Blade Width
6 in
Overall Length
41-1/4 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Standard Step
Handle Color
Yellow
Item
Drain Spade Shovel
Blade Type
Drain Spade
Corrosion Resistant
No
Product Type
Standard Shovel
ESD Safe
No
Blade Color
Black
Socket Type
Standard
Non-Sparking
No
Detachable Handle
No

Description

Drain Spade, Product Type Standard Shovel, Blade Type Drain Spade, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 14 in, Blade Size Not Applicable, Blade Width 6 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 41 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.