Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Spade Shovel, 14 ga Not Applicable Blade, Steel Blade, Standard Step, 30 in L Natural

  • Mfr # 4LVR8

  • Zoro # G2131376


product price: $34.89
/ea

Key Features

Handle Length
30 in
Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVR8
Zoro #
G2131376
UPC #
190735851159
Country of Origin
China

Dimensions

Handle Length
30 in
Blade Width
6 in
Blade Length
16 in
Overall Length
45-3/4 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Standard Step
Handle Color
Natural
Item
Drain Spade Shovel
Blade Type
Drain Spade
Corrosion Resistant
No
Product Type
Standard Shovel
ESD Safe
No
Detachable Handle
No
Blade Color
Black
Socket Type
Standard
Non-Sparking
No

Description

Drain Spade, Product Type Standard Shovel, Blade Type Drain Spade, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 16 in, Blade Size Not Applicable, Blade Width 6 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Wood, Handle Length 30 in, Handle Color Natural, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 45 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.