Zoro Homepage

Drawstring Bag, Black, Polyester, 1 Pockets

  • Mfr # 25F579

  • Zoro # G4798954


product price: $7.39
/ea

Key Features

Width
10 in
Color
Black
Material
Polyester
Features
Reflective Stripe, Webbed Carry Handle
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F579
Zoro #
G4798954
UPC #
190735786918
Country of Origin
China

Dimensions

Width
10 in
Height
14 3/4 in
Depth
10 in
Overall Height
14 3/4 in
Overall Depth
10 in
Overall Width
10 in
Overall Length
10 in

Details

Item
Drawstring Bag
Color
Black
Material
Polyester
Features
Reflective Stripe, Webbed Carry Handle
Number of Pockets
1
Product Type
Drawstring Bag
Number of Wheels
0
Closure
Drawstring
Number of Exterior Pockets
0
Water Resistance
Not Water Resistant
Number of Straps
1
Interior Volume
950 cu in
Includes Laptop Sleeve
No Laptop Sleeve
Number of Interior Pockets
0

Description

The Westward 25F579 Unlined Bag is the perfect tool bag for holding your tools. It has a drawstring opening, reflective stripe and web carry handle. This unlined bag features a 600d polyester construction with an adjustable shoulder strap. The bottom of the bag is rounded to prevent it from tipping over when set down. Its black color means you can use this bag in any environment without it standing out too much. With its 1 pocket, you will be able to keep all your tools organised and easy to find when needed. If you are looking for a quality tool bag that offers great value for money, then look no further than the Westward 25F579 Unlined Bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.