Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drilling Hammer, 4 Lb, 1 7/8 In Head Dia

  • Mfr # 2DBU6

  • Zoro # G2790663


product price: $28.29
/ea

Key Features

Overall Length
10 in
Head Weight
4 lb
Handle Material
Fiberglass
Head Material
Steel
Head Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DBU6
Zoro #
G2790663
UPC #
190735795231
Country of Origin
India

Dimensions

Overall Length
10 in
Head Length
4 1/2 in
Head Width
1 7/8 in
Face Diameter
2 in
Handle Length
8 3/32 in

Details

Item
Steel Drilling Hammer
Head Weight
4 lb
Handle Material
Fiberglass
Head Material
Steel
Handle
Fiberglass
Meets/Exceeds
ANSI Standards
Dead Blow Hammer
No
Non-Sparking
No
Hammer Type
Drilling Sledge Hammer
Face Shape
Octagonal
Grip Style
Textured

Description

Steel Drilling Hammer, Hammer Type Drilling Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 4 lb, Face Diameter 2 in, Overall Length 10 in, Handle Length 8 3/32 in, Grip Style Textured, Face Shape Octagonal, Dead Blow Hammer No, Features -, Head Length 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.