Drill, Tap, Countersink Set, UNC; UNF, 6
Mfr # 6EXL3
Zoro # G3065815
product price: $56.19
/eaKey Features
Number of Pieces
6
Shank Type
1/4" Quick Change Hex
Finish
Bright
SAE or Metric
SAE
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EXL3
Zoro #
G3065815
UPC #
190735882207
Country of Origin
China
Dimensions
Sizes Included
#6-32, 8-32, 10-24, 10-32, 12-24 and 1/4-20
Thread Sizes Included
#10-24, #10-32, #12-24, #6-32, #8-32, 1/4"-20
Details
Number of Pieces
6
Shank Type
1/4" Quick Change Hex
Finish
Bright
SAE or Metric
SAE
Impact Rated
No
Cutting Direction
Right Hand
Item
Drill/Tap/Countersink Set
Includes
Plastic Case and Quick Change Adapter
Material
M2 Steel
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Description
Drill/Tap/Countersink Set, Number of Pieces 6, High Speed Steel, Bright (Uncoated), Thread Sizes Included #10-24, #10-32, #12-24, #6-32, #8-32, 1/4 In.-20, Thread Standard UNC, UNF, Thread Direction Right Hand, Case Type Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.