Zoro Homepage

Drive Adapter, 1/2", 3/4" Drive, 1-1/2" L.

  • Mfr # 54PR20

  • Zoro # G3701953


product price: $6.15
/ea

Key Features

Drive Size
1/2"
Number of Pieces
1
Finish
Chrome
Overall Length
1 1/2 in
Includes
1/2 in Drive Female to 3/4 in Drive Male Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR20
Zoro #
G3701953
UPC #
190735956786
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
1 1/2 in
Output Drive Size
3/4"
Input Drive Size
1/2 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Chrome
Includes
1/2 in Drive Female to 3/4 in Drive Male Adapter
For Use With
3/4" Female and 1/2" Male Square Drives
Standards
ASME B107.110
Number of Points
4
Impact Rated
No
Locking
No
SAE or Metric
SAE
Drive Type
Hand
Measurement Type
SAE
Output Drive Type
Male Square
Material
Alloy Steel
Non-Sparking
No
Corrosion Resistant
Yes
Output Drive Shape
Square
Input Drive Shape
Square
Insulated
No
Output Drive Gender
Male
Input Drive Gender
Female
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 1/2 in, Drive Type Hand, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.