Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Adapter, 3/8", 1/2" Drive, 1" L.

  • Mfr # 54PR17

  • Zoro # G3701831


product price: $2.29
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
Finish
Chrome
Overall Length
1 in
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PR17
Zoro #
G3701831
UPC #
190735956878
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 in
Output Drive Size
1/4"
Input Drive Size
3/8 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Chrome
Standards
ASME B107.110
For Use With
1/4" Female Square Product
Locking
No
Output Drive Type
Male Square
Impact Rated
No
Drive Type
Hand
Material
Alloy Steel
Number of Points
4
Measurement Type
SAE
SAE or Metric
SAE
Insulated
No
Output Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Female
Corrosion Resistant
Yes
Input Drive Shape
Square
Output Drive Gender
Male
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included

Description

The Westward 54PR17 3/8" Female x 1/4" Male Drive Socket Adapter is the perfect tool for changing the size of your drive. It will allow you to connect sockets to your power tools. With a 1 in overall length, this socket adapter has a male square output drive and a 3/8" input drive. The alloy steel material ensures durability and strength. The chrome finish gives it an attractive look while protecting it from rust and corrosion. With 4 points, this hand socket adapter has both metric and SAE measurements on the side for easy reading. The Westward 3/8" Female x 1/4" Male Drive Socket Adapter is a durable tool that will get you through all of your projects with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.