Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch, 1/8 In Tip, 4 3/4 In L

  • Mfr # 2AJD7

  • Zoro # G1577746


product price: $3.49
/ea

Key Features

Overall Length
4 3/4
Length (In.)
4 3/4 in
Tip Size (In.)
1/8 in
Tether Capable
Tether Capable
Hex (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJD7
Zoro #
G1577746
UPC #
190735793862
Country of Origin
China

Dimensions

Overall Length
4 3/4
Length (In.)
4 3/4 in
Tip Size (In.)
1/8 in
Taper Length
1 3/8 in
Hole Diameter
1/8
Shank Width
5/16 in
Tip Size
1/8

Details

Item
Drive Pin Punch
Tether Capable
Tether Capable
Hex (In.)
5/16 in
Design
1-piece
Construction
Chrome Vanadium Steel With Black Oxide Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Measurement Type
SAE
Tether Ready
No
Grip Style
Plain
Includes Handguard
No
Shank Shape
Hexagon
Container Type
None
Automatic
No
Punch Type
Drive Pin Punch
Includes Striking Cap
No
Tip Type
Flat
Material Applications
Metal

Description

Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/8, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 1/8, Overall Length 4 3/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/8 in, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.