Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin Punch, 5/32 In Tip, 5 In L

  • Mfr # 2AJD8

  • Zoro # G1118801


product price: $3.69
/ea

Key Features

Overall Length
5
Length (In.)
5 in
Tip Size (In.)
5/32 in
Tether Capable
Tether Capable
Hex (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJD8
Zoro #
G1118801
UPC #
190735793879
Country of Origin
China

Dimensions

Overall Length
5
Length (In.)
5 in
Tip Size (In.)
5/32 in
Tip Size
5/32
Shank Width
5/16 in
Taper Length
1 5/8 in
Hole Diameter
5/32

Details

Item
Drive Pin Punch
Tether Capable
Tether Capable
Hex (In.)
5/16 in
Construction
Chrome Vanadium Steel With Black Oxide Finish
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Tether Ready
No
Container Type
None
Material Applications
Metal
Includes Handguard
No
Includes Striking Cap
No
Automatic
No
Grip Style
Plain
Punch Type
Drive Pin Punch
Tip Type
Flat
Measurement Type
SAE

Description

This Westward Drive Pin Punch is a quality tool that can handle many tasks. It has a durable design and is made of strong materials. The 1-piece construction makes this drive pin punch exceptionally strong. It has a 5/32" tip size and 5" length, giving you excellent control while working with small parts. The hex end allows you to grip and hold the part securely as you hammer it into place. The Westward Drive Pin Punch is the best tool for your job if you need to work with small components or fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.