Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Head Auger, 1-3/8 Dx3-1/2 L, 8 in Cap

  • Mfr # 22XP47

  • Zoro # G7490366


product price: $6.85
/ea

Key Features

For Use With
22XP35, 22XP36, 22XP37
Material
Steel
Connection Size
5/8 in
Size
7/8 in D x 3-1/2 in L
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP47
Zoro #
G7490366
UPC #
190735775677
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
7/8 in D x 3-1/2 in L
size
7/8" D x 3-1/2" L
Overall Length
3 1/2 in
Overall Width
0.9 in
Minimum Drain Line Inside Diameter
1 1/2 in
Head Width/Diameter
7/8 in
Auger Length
3 1/2 in
Maximum Drain Line Inside Diameter
3 in

Details

Item
Drop Head Auger
For Use With
22XP35, 22XP36, 22XP37
Material
Steel
Number of Pieces
1
Drain Line Capacity I.D.
1-1/2 in to 3 in
Number of Blades
0
Features
5/8 in Connector
Fits Brand
Ridgid, Westward
Impact Rated
No
Compatible Cable Core Type
Hollow Core
Compatible Cleaner Manufacturer Part Number
25AC
Application
Bathroom Sinks, Bathtub Drains, Drinking Fountains, Kitchen Sinks, Toilet Drains, Urinals
Compatible Cleaner Series
22XP37
Product Type
Augers
Head Type
Drop Head Auger
Auger Types Included
Drop Head Auger
Coupling Type
Female

Description

Drop Head Auger, Head Type Drop Head Auger, Compatible Cleaner Series 22XP37, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 25AC, Application Bathroom Sinks, Bathtub Drains, Drinking Fountains, Kitchen Sinks, Toilet Drains, Urinals, Auger Length 3 1/2 in, Auger Types Included Drop Head Auger, Compatible Cable Core Type Hollow Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.