Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Circle Cutter, Metal

  • Mfr # 13A766

  • Zoro # G4791464


product price: $8.19
/ea

Key Features

Features
Adjustable Compass
Application
For Cutting Circles into Drywall
Material
Metal
Construction
Metal, Fully Hardened Cutting Blade
Characteristics
Adjustable Compass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13A766
Zoro #
G4791464
UPC #
190735741528
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
16 in
Overall Length
8 1/2 in
Overall Height
3 3/4 in
Overall Width
1 3/4 in
Cut Radius - Maximum
8 in
Cut Radius - Minimum
1/2 in

Details

Item
Drywall Circle Cutter
Features
Adjustable Compass
Application
For Cutting Circles into Drywall
Material
Metal
Construction
Metal, Fully Hardened Cutting Blade
Characteristics
Adjustable Compass
Number of Pieces
1
Includes
Adjustment Knob
Product Type
Circle Cutter
Blade Material
Carbon Steel

Description

Drywall Circle Cutter, Blade Material Carbon Steel, Cut Radius - Maximum 8 in, Cut Radius - Minimum 1/2 in, Features Adjustable Compass, Includes Adjustment Knob, Material Metal, Number of Pieces 1, Overall Height 3 3/4 in, Overall Length 8 1/2 in, Overall Width 1 3/4 in, Product Type Circle Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.