Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Mesh Tape, 2 In x 300 ft, Neutral

  • Mfr # 13A758

  • Zoro # G4682903


product price: $6.15
/ea

Key Features

Tape Color
Natural
Width
2 in
Characteristics
Self-Adhesive, Repositionable
Length (In.)
90 m (300 ft)
Size
2 in x 300 ft (90M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A758
Zoro #
G4682903
UPC #
190735741450
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length (In.)
90 m (300 ft)
Size
2 in x 300 ft (90M)
Container Size
0.58 g
Maximum Thickness
2 in
Overall Length
295 ft

Details

Tape Color
Natural
Item
Drywall Tape
Characteristics
Self-Adhesive, Repositionable
Type
Self Adhesive
Standards
EN 13496
Patching and Repairing Properties
Air Bubble Free, Flexible
Full Cure Time
30 min
Application
Drywall Repair
For Use On Surface Material
Stucco
Cure Type
Ambient
Finishing Features
Fileable
Container Type
Roll
Environment
Indoor
Coverage
50 sq ft
Product Form
Paste
Resistance Properties
Nonshrinking

Description

Drywall Tape, Product Form Paste, Color Natural, Container Size 0.58 g, Container Type Roll, Coverage 50 sq ft, Cure Type Ambient, Environment Indoor, Finishing Features Fileable, Full Cure Time 30 min, Overall Length 295 ft, Overall Width 2 in, Working Time 30 min, Application Drywall Repair, For Use On Surface Material Stucco, Maximum Thickness 2 in, Patching and Repairing Properties Air Bubble Free, Flexible, Standards EN 13496

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.