Zoro Homepage

Drywall T-Square, 47 7/8 In, Aluminum

  • Mfr # 4MRX5

  • Zoro # G2518975


product price: $21.69
/ea

Key Features

Material
Aluminum
Features
Five Rivet Construction
Finish
Painted
Graduations
1/8 in
Tongue Size
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRX5
Zoro #
G2518975
UPC #
190735855881
Country of Origin
China

Dimensions

Tongue Size
22 in
Body Size
47-7/8 in
Base Length
22 in
Blade Length
47 7/8 in

Details

Item
Drywall T-square
Material
Aluminum
Features
Five Rivet Construction
Finish
Painted
Graduations
1/8 in
Blade Material
Aluminum
Graduation Marks - Blade
1/8 in
Edge Style
Square
System of Measurement
SAE
Graduation Marks - Base
1/8 in
Square Color
Blue
Square Type
Drywall T-Square
Base Material
Aluminum

Description

If you are working on a large drywall project, the Westward 4MRX5 Drywall T-Square is the perfect tool for your needs. Its 47 7/8 in. body size makes it easy to reach those hard-to-reach areas. The aluminum construction of this t-square ensures that it will not bend or break under pressure. This blue coated square features five rivet construction and a 3/16" blade width. It has 1/8" graduations and a 22 in. tongue size which means you can measure up to 47 7/8 in.. For its reliable performance and ease of use, this Westward T Square is a must have tool for any professional drywaller.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.