Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Taper, Dry Tape, 500 ft. Roll

  • Mfr # 13P538

  • Zoro # G5089183


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Dry Tape
Blade Material
Steel
Blade Type
Teeth Edge
Handle
Wood
Characteristics
Separates The Tape From Mud, Keeping Tape Roll Dry, An Adjustable Thumbscrew, Holds 500 ft Roll Of Tape, Includes Adjustable Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P538
Zoro #
G5089183
UPC #
190735742433
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
9 7/8 in
Length (In.)
22 3/4 in
Handle Dia. (In.)
1 1/2 in
Handle Length (In.)
7 in
Blade Width
2 1/4 in
Overall Length
22 3/4 in
Handle Length
7 in
Compatible Tape Length - Maximum
150 m

Details

Item
Drywall Taper
Type
Dry Tape
Blade Material
Steel
Blade Type
Teeth Edge
Handle
Wood
Characteristics
Separates The Tape From Mud, Keeping Tape Roll Dry, An Adjustable Thumbscrew, Holds 500 ft Roll Of Tape, Includes Adjustable Strap
Application
For Applying Drywall Mud and Tape by Hand
Product Type
Drywall Taper
Handle Material
Wood
Blade Adjustability
Adjustable
Compound Capacity
1 L
Shop By
Closeouts

Description

This Westward Drywall Taper is a hand-held tool that is designed to be used with drywall mud and tape. The taper features a 22 3/4 in. length, 9 7/8 in. width and 1 1/2 in. handle diameter. It has steel blade material, wood handle and teeth edge blade type. Its 7 in. handle length makes it easy to hold on to while you are working with the drywall mud and tape by hand. The Westward Drywall Taper gives you everything you need for applying drywall mud and tape by hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.