Dual Foot Tire Press Gauge, 0 to 160 psi

  • Mfr # 2HKX2

  • Zoro # G0992826


product price: $36.19
/ea

Key Features

Used For
Tires
Includes
Bleeder Valve
Material
Brass, Plastic, Rubber, Steel
Pressure Range
0 to 160 psi
Max. Air Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKX2
Zoro #
G0992826
UPC #
190735795767
Country of Origin
China

Dimensions

Size
Gages, Tire
Overall Length
19 1/4 in

Details

Used For
Tires
Includes
Bleeder Valve
Material
Brass, Plastic, Rubber, Steel
Pressure Range
0 to 160 psi
Max. Air Pressure
160 psi
Item
Dual Foot Tire Gauge
Features
12 in Hose, Angled Dual Foot Chuck, Bleeder Valve/Reset
Product Type
Tire Pressure Gauge
Maximum Operating Temperature
122 Degrees F
Minimum Operating Air Pressure
0 psi
Minimum Operating Temperature
-4 Degrees F
Gauge Type
Analog
Maximum Operating Air Pressure
160 psi
Tire Pressure Calibration Increments
1 psi
Color
Black, Gold, Silver
Finish
Chrome Plated

Description

Dual Foot Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Brass, Plastic, Rubber, Steel, Overall Length 19 1/4 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 1 psi, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 160 psi, Includes Bleeder Valve, Color Black, Gold, Silver, Features 12 in Hose, Angled Dual Foot Chuck, Bleeder Valve/Reset, Finish Chrome Plated, Maximum Operating Temperature 122 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.