Zoro Homepage

Duffel Bag, Black, Polyester, 3 Pockets

  • Mfr # 25F573

  • Zoro # G4798945


product price: $11.99
/ea

Key Features

Width
24 in
Color
Black
Material
Polyester
Features
Removable Shoulder Strap
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F573
Zoro #
G4798945
UPC #
190735786857
Country of Origin
China

Dimensions

Width
24 in
Depth
12 in
Height
12 in
Overall Width
24 in
Overall Depth
12 in
Overall Height
12 in
Overall Length
12 in

Details

Item
Duffel Bag
Color
Black
Material
Polyester
Features
Removable Shoulder Strap
Number of Pockets
3
No. of Outside Pockets
2
Number of Outside Pockets
2
Product Type
Duffel Bag
Closure
Zipper
Number of Wheels
0
Number of Interior Pockets
0
Includes Laptop Sleeve
No Laptop Sleeve
Interior Volume
2,600 cu in
Number of Straps
1
Number of Exterior Pockets
2
Water Resistance
Not Water Resistant

Description

Duffel Bag, Zipper Closure, Capacity 2600 cu. in., Length 24 In., Width 12 In., Height 12 In., Number of Pockets 3, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, 600D High Density Polyester Fabric, Black, Removable Shoulder Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.