Zoro Homepage

Duffel Bag, Red, Polyester, 3 Pockets

  • Mfr # 25F575

  • Zoro # G4799286


product price: $20.49
/ea

Key Features

Width
36 in
Color
Red
Material
Polyester
Features
Removable Shoulder Strap
No. of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F575
Zoro #
G4799286
UPC #
190735786871
Country of Origin
China

Dimensions

Width
36 in
Depth
15 in
Height
15 in
Overall Depth
15 in
Overall Height
15 in
Overall Width
36 in
Overall Length
15 in

Details

Item
Duffel Bag
Color
Red
Material
Polyester
Features
Removable Shoulder Strap
No. of Outside Pockets
2
Number of Pockets
3
Number of Outside Pockets
2
Product Type
Duffel Bag
Number of Wheels
0
Closure
Zipper
Number of Interior Pockets
0
Number of Straps
1
Interior Volume
6,300 cu in
Number of Exterior Pockets
2
Includes Laptop Sleeve
No Laptop Sleeve
Water Resistance
Not Water Resistant

Description

Duffel Bag, Zipper Closure, Capacity 6300 cu. in., Length 36 In., Width 15 In., Height 15 In., Number of Pockets 3, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, 600D High Density Polyester Fabric, Red, Removable Shoulder Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.