Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 2 16 ga Scoop Shovel, Steel Blade, 27 in L, Natural Wood Handle

  • Mfr # 4LVR7

  • Zoro # G2618971


product price: $41.19
/ea

Key Features

Handle Length
27 in
Blade Size
#2
Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVR7
Zoro #
G2618971
UPC #
190735851142
Country of Origin
China

Dimensions

Handle Length
27 in
Blade Size
#2
Blade Width
11 in
Blade Length
15 in
Overall Length
44-3/4 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
16 ga
Handle Color
Natural
Item
Scoop Shovel
Color
natural
Blade Type
Scoop
Corrosion Resistant
No
Product Type
Scoop Shovel
Detachable Handle
No
Blade Color
Black
Non-Sparking
No
ESD Safe
No
Socket Type
Standard

Description

Eastern Scoop, Product Type Scoop Shovel, Blade Type #2, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 15 in, Blade Size #2, Blade Width 11 in, Gauge 16 ga, Blade Color Black, Handle Type D-Grip, Handle Material Wood, Handle Length 27 in, Handle Color Natural, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 44 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.