Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Torque Wrench, 12.5 to 250.7 ft lb

  • Mfr # 4RYL8

  • Zoro # G2539862


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RYL8
Zoro #
G2539862
UPC #
190735857526
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
25 5/8 in
Overall Width
2 in

Details

Item
Electronic Torque Wrench
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
150 to 3,009 in-lb
Torque Range (Ft.-Lb.)
12.5 to 250.7 ft-lb
Torque Range (kg. cm.)
173 to 3469
Torque Range (Nm)
17 to 340 N-m
Includes
(2) Batteries, Blow Molded Case
Visual/Audible Indicators
Audible and Visual
Graduations (Nm)
0.1
Standards
ASME B107, ISO 6789, FCC, CE, NIST, TAF
Power Source
(1) AA Battery
Graduations (ft.-lbs.)
0.1
Converts
ft-lb, in-lb, kg-cm., Nm
Rotation
Clockwise and Counterclockwise
Graduations (in. lbs.)
1
Meets/Exceeds
ISO 6789, CE, NIST, AIST
Accuracy
+/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale
Graduations (kg. cm.)
1
Material
Alloy Steel
Torque Adjustability
Adjustable
Minimum Torque
12.5 ft-lb
Handle Type
Ergonomic
Finish
Chrome
Extended Data Testing
Yes, NIST, TAF
Maximum Torque
250.7 ft-lb
Counterclockwise Accuracy
+/-3% CCW
Insulated
No
Torque Range
12.5 to 250.7 ft-lb
Color
Black, Blue
Nonsparking
No
Weight
0.69 lb
Corrosion Resistant
No
Measurement Type
Metric, SAE
Clockwise Accuracy
+/-2% CW

Description

Electronic Torque Wrench, Drive Size 1/2 in, 12.5 to 250.7 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 12.5 to 250.7 ft-lb, Torque Range (in.-lbs.) 150 to 3,009 in-lb, Torque Range (N-m) 17 to 340 N-m, 25 5/8 in, Extended Data Testing Yes, NIST, TAF, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.