Zoro Homepage

Elect Torque Wrench, 1/4 In, Fixed

  • Mfr # 4RYL2

  • Zoro # G0618003


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RYL2
Zoro #
G0618003
UPC #
190735857489
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
15 3/8 in
Overall Width
2 in

Description

Electronic Torque Wrench, Drive Size 1/4 in, 1.11 to 22.12 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 1.11 to 22.12 ft-lb, Torque Range (in.-lbs.) 13.3 to 265.5 in-lb, Torque Range (N-m) 1.5 to 30 N-m, 15 3/8 in, Extended Data Testing Yes, NIST, TAF, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.