Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Torque Wrench, 1/4in. Drive

  • Mfr # 6PAF6

  • Zoro # G3747091


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Centimeter-Kilogram, Inch-Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAF6
Zoro #
G3747091
UPC #
190735885369
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
15 1/2 in
Overall Width
2 in

Details

Item
Electronic Torque Wrench
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Centimeter-Kilogram, Inch-Pound
Torque Range (in.-lbs.)
13.3 to 265.5 in-lb
Torque Range (Ft.-Lb.)
1.11 to 22.12 ft-lb
Torque Range (kg. cm.)
15.3 to 306.1
Torque Range (Nm)
1.5 to 30 N-m
Meets/Exceeds
ISO 6789, CE, NIST, AIST
Visual/Audible Indicators
Audible and Visual
Rotation
Clockwise and Counterclockwise
Power Source
(1) AA Battery
Features
Torque Setting, 12 Side LED and Audible Signal, Track and Peak Hold Modes
Graduations (kg. cm.)
0.1
Graduations (ft.-lbs.)
0.01
Converts
ft-lb, in-lb, kg-cm., Nm
Standards
ASME B107, ISO 6789, FCC, CE, NIST, TAF
Graduations (Nm)
0.01
Accuracy
+/-2% CW, +/-3% CCW
Material
Alloy Steel
Includes
(2) Batteries, Blow Molded Case
Graduations (in. lbs.)
0.1
Corrosion Resistant
No
Finish
Chrome
Handle Type
Ergonomic
Weight
0.35 lb
Torque Adjustability
Adjustable
Insulated
No
Color
Black, Blue
Maximum Torque
22.12 ft-lb
Counterclockwise Accuracy
+/-3% CCW
Nonsparking
No
Torque Range
1.11 to 22.12 ft-lb
Extended Data Testing
Yes, NIST, TAF
Measurement Type
Metric, SAE
Minimum Torque
1.1 ft-lb
Clockwise Accuracy
+/-2% CW

Description

Electronic Torque Wrench, Drive Size 1/4 in, 1.11 to 22.12 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 1.11 to 22.12 ft-lb, Torque Range (in.-lbs.) 13.3 to 265.5 in-lb, Torque Range (N-m) 1.5 to 30 N-m, 15 1/2 in, Extended Data Testing Yes, NIST, TAF, Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.