Zoro Homepage

Elect Torque Wrench, 31.3-626.8 ft lb

  • Mfr # 39WE12

  • Zoro # G3321486


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39WE12
Zoro #
G3321486
UPC #
190735821985
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
48 in
Overall Width
2 13/32 in

Details

Item
Electronic Torque Wrench
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
376 to 7,521 in-lb
Torque Range (Ft.-Lb.)
31 to 626.8 ft-lb
Torque Range (kg. cm.)
434 to 8674
Torque Range (Nm)
42.5 to 850 N-m
Meets/Exceeds
CE, NIST, TAF, ISO 6789
Accuracy
+/-2.5% CW, +/-3.5% CCW
Power Source
(1) AA Battery
Includes
(2) Batteries, Color Card
Material
Plastic, Steel
Graduations (ft.-lbs.)
0.1
Graduations (kg. cm.)
1
Graduations (Nm)
0.1
Features
Torque Setting, Unit Setting, Mode Setting, Online Calibration, LCD Display, Audible and Visible Torque, Buzzer and Led Display Confirmation, Easy Set-Up Per Application
Visual/Audible Indicators
Audible and Visual
Converts
ft-lb, in-lb, kg-cm., Nm
Standards
ASME B107, ISO 6789, FCC, CE, NIST, TAF
Rotation
Clockwise and Counterclockwise
Graduations (in. lbs.)
1
Extended Data Testing
Yes, NIST, TAF
Torque Adjustability
Adjustable
Finish
Chrome
Measurement Type
Metric, SAE
Insulated
No
Color
Black, Blue
Minimum Torque
31 ft-lb
Weight
2.72 lb
Maximum Torque
626.8 ft-lb
Torque Range
31 to 626.8 ft-lb
Corrosion Resistant
No
Counterclockwise Accuracy
+/-3.5% CCW
Clockwise Accuracy
+/-2.5% CW
Handle Type
Ergonomic
Nonsparking
No

Description

This Westward Electronic Torque Wrench is an essential tool for mechanics. It offers both SAE and metric measurements, as well as a torque range of 31 ft-lb to 626.8 ft-lb. The 3/4 in. drive size allows you to fit the wrench on fasteners of all sizes. The torque measurement type can be set to inch-pound or newton-meter, depending on your preference. Featuring a standard head type, this wrench has a length of 48 in., with ratcheting functionality for ease of use. With this Westward Electronic Torque Wrench at your side, you will have the power to complete even the most demanding jobs with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.