Zoro Homepage
This item is Discontinued.
Westward Elect Torque Wrench, 3/4" In, Fixed 4RYL9

Elect Torque Wrench, 3/4" In, Fixed (Discontinued)

  • Mfr # 4RYL9
  • Zoro # G1620281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RYL9
Zoro #
G1620281
UPC #
190735857533
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
25-19/32"

Details

Item
Electronic Torque Wrench
Head Type
Fixed
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
163.4 to 3268
Torque Range (Ft.-Lb.)
15.1 to 302.3
Torque Range (kg. cm.)
209.2 to 4184
Torque Range (Nm)
20.5 to 410
Standards
ISO 6789, CE, NIST, AIST
Includes
(2) Batteries, Blow Mold Case
Power Source
(2) AA Batteries
Rotation
CW/CCW
Accuracy
+/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale
Graduations (ft.-lbs.)
0.1
Converts
Nm, ft.-lb., in.-lb., kg.cm.
Visual/Audible Indicators
LED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
Graduations (kg. cm.)
1
Meets/Exceeds
ISO 6789, CE, NIST, AIST
Material
Alloy Steel
Graduations (Nm)
0.1
Graduations (in. lbs.)
1

Description

Electronic Torque Wrench, Drive Size 3/4 In., LED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer, Ratcheting Yes, Torque Range (ft-lb) 15.1 to 302.3, Torque Range (in.-lbs.) 163.4 to 3268, Torque Range (N-m) 20.5 to 410, 25-19/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.