Zoro Homepage

Elect Torque Wrench, Mini, 1/4 In, Fixed

  • Mfr # 6PAE8

  • Zoro # G3744727


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Centimeter-Kilogram, Inch-Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAE8
Zoro #
G3744727
UPC #
190735885284
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
8 1/2 in
Overall Width
1 13/64 in

Details

Item
Electronic Torque Wrench
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes, NIST, TAF
Torque Measurement Type
Centimeter-Kilogram, Inch-Pound
Torque Range (in.-lbs.)
5.3 to 106.2 in-lb
Torque Range (Ft.-Lb.)
0.44 to 8.85 ft-lb
Torque Range (kg. cm.)
6.1 to 122.4
Torque Range (Nm)
0.6 to 12 N-m
Graduations (kg. cm.)
0.1
Includes
Battery, Color Sleeve
Graduations (in. lbs.)
0.1
Graduations (ft.-lbs.)
0.01
Material
Alloy Steel
Power Source
(1) AAA Battery
Accuracy
+/-3% CW, +/-4% CCW
Converts
ft-lb, in-lb, kg-cm., Nm
Standards
ASME B107, ISO 6789, FCC, CE, NIST, TAF
Meets/Exceeds
ISO 6789, CE, NIST, AIST
Rotation
Clockwise and Counterclockwise
Features
9 Torque Settings, LED and Audible Signal, Track and Peak Hold Modes
Graduations (Nm)
0.01
Visual/Audible Indicators
Audible and Visual
Insulated
No
Maximum Torque
8.85 ft-lb
Weight
0.11 lb
Measurement Type
Metric, SAE
Minimum Torque
0.44 ft-lb
Corrosion Resistant
No
Finish
Chrome
Torque Range
0.44 to 8.85 ft-lb
Handle Type
Ergonomic
Nonsparking
No
Extended Data Testing
Yes, NIST, TAF
Torque Adjustability
Adjustable
Counterclockwise Accuracy
+/-4% CCW
Color
Black, Blue
Clockwise Accuracy
+/-3% CW

Description

Electronic Torque Wrench, Drive Size 1/4 in, 0.44 to 8.85 ft-lb, Audible and Visual, Ratcheting Yes, Torque Range (ft-lb) 0.44 to 8.85 ft-lb, Torque Range (in.-lbs.) 5.3 to 106.2 in-lb, Torque Range (N-m) 0.6 to 12 N-m, 8 1/2 in, Extended Data Testing Yes, NIST, TAF, Clockwise Accuracy +/-3 Percent CW, Counterclockwise Accuracy +/-4 Percent CCW, Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.