Zoro Homepage

Elect Torque/Angle Wrench, 1/2 In In, Flex

  • Mfr # 6PAG2

  • Zoro # G3746355


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAG2
Zoro #
G3746355
UPC #
190735885420
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
26 in
Overall Width
2 in

Details

Item
Electronic Torque and Angle Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
Torque Range (in.-lbs.)
150 to 3009
Torque Range (Ft.-Lb.)
12.5 ft-lb to 250.7 ft-lb
Torque Range (kg. cm.)
173 to 3469
Torque Range (Nm)
17 N-m to 340 N-m
Material
Alloy Steel
Rotation
Clockwise and Counterclockwise
Accuracy
+/-2% CW, +/-3% CCW
Visual/Audible Indicators
Audible and Visual
Features
9 Angle and Torque Settings, 12 Side LED and Audible Signal, Track and Peak Hold Modes
Graduations (in. lbs.)
1
Graduations (ft.-lbs.)
0.1
Standards
ASME B107, ISO 6789, FCC, CE, NIST, TAF
Converts
Degrees, ft-lb, in-lb, kg-cm, Nm
Graduations (kg. cm.)
1
Graduations (Nm)
0.1
Power Source
(2) AA Batteries
Meets/Exceeds
ISO 6789, CE, NIST, AIST
Includes
(2) Batteries, Color Sleeve
Maximum Torque
250.7 ft-lb
Clockwise Accuracy
+/-2% CW
Insulated
No
Primary Scale Increments
0.1 Nm
Finish
Chrome
Torque Increments
0.01 N-m
Corrosion Resistant
No
Measurement Type
SAE/Metric
Minimum Torque
12.5 ft-lb
Counterclockwise Accuracy
+/-3% CCW
Extended Data Testing
Yes, NIST, TAF
Torque Range
12.5 ft-lb to 250.7 ft-lb, 17 N-m to 340 N-m
Nonsparking
No
Color
Black, Blue
Torque Adjustability
Factory Set, Adjustable
Voltage
AA
Weight
0.69 lb
Angle Settings
1 to 360 Degrees
Handle Type
Ergonomic

Description

Electronic Torque and Angle Wrench, Drive Size 1/2 in, Audible and Visual, Ratcheting Yes, Overall Length 26 in, Extended Data Testing Yes, NIST, TAF, Flexible, 12.5 ft-lb to 250.7 ft-lb, 17 N-m to 340 N-m, 0.01 N-m, Angle Settings 1 to 360 Degrees , Clockwise Accuracy +/-2 Percent CW, Counterclockwise Accuracy +/-3 Percent CCW, (2) AA Batteries, Includes (2) Batteries, Color Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.