Zoro Homepage

Elect Torque/Angle Wrench, 3/8 In, Flex

  • Mfr # 6PAG1

  • Zoro # G3745761


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PAG1
Zoro #
G3745761
UPC #
190735885413
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
16 3/4 in
Overall Width
2 in

Details

Item
Electronic Torque and Angle Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound, Centimeter-Kilogram
Torque Range (in.-lbs.)
60 to 1,195
Torque Range (Ft.-Lb.)
5 ft-lb to 99.5 ft-lb
Torque Range (kg. cm.)
69 to 1378
Torque Range (Nm)
6.8 N-m to 135 N-m
Graduations (Nm)
0.1
Power Source
(2) AA Batteries
Meets/Exceeds
ISO 6789, CE, NIST, AIST
Graduations (in. lbs.)
1
Accuracy
+/-2% CW, +/-3% CCW
Standards
ASME B107, ISO 6789, FCC, CE, NIST, TAF
Visual/Audible Indicators
Audible and Visual
Graduations (ft.-lbs.)
0.1
Graduations (kg. cm.)
1
Material
Alloy Steel
Converts
Degrees, ft-lb, in-lb, kg-cm, Nm
Rotation
Clockwise and Counterclockwise
Features
9 Angle and Torque Settings, 12 Side LED and Audible Signal, Track and Peak Hold Modes
Includes
(2) Batteries, Color Sleeve
Voltage
AA
Minimum Torque
5 ft-lb
Maximum Torque
99.5 ft-lb
Extended Data Testing
Yes, NIST, TAF
Handle Type
Ergonomic
Torque Increments
0.01 N-m
Nonsparking
No
Color
Black, Blue
Corrosion Resistant
No
Weight
0.44 lb
Clockwise Accuracy
+/-2% CW
Angle Settings
1 to 360 Degrees
Finish
Chrome
Torque Range
5 ft-lb to 99.5 ft-lb, 6.8 N-m to 135 N-m
Counterclockwise Accuracy
+/-3% CCW
Primary Scale Increments
0.1 Nm
Measurement Type
SAE/Metric
Torque Adjustability
Factory Set, Adjustable
Insulated
No

Description

The Westward 6PAG1 Electronic Torque and Angle Wrench is a tool that you will want to add to your collection. It features nine angle and torque settings, with 12 side LED and audible signal, track and peak hold modes. The flexible head allows you to work in tight spaces, giving you the flexibility of an electronic torque wrench without the limitations of a traditional breaker bar. With a +/-2% CW accuracy and +/-3% CCW accuracy, this electronic torque wrench gives you precise readings every time. With both SAE/Metric measurements included on one wrench, this product is versatile enough for use at home or in the workplace. The Westward Electronic Torque Wrench is the multi-functional tool that will give you accurate results every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.