Zoro Homepage

Electric Wire Shear, 8 In OAL, 2 1/2 Cut

  • Mfr # 4YP41

  • Zoro # G3006333


product price: $22.89
/ea

Key Features

Overall Length
8"
Blade Material
Stainless steel
Handle Style
Bent
Handle Material
Nylon
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP41
Zoro #
G3006333
UPC #
190735859759
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"
Length of Cut
2 1/2 in
Length
Cut: 2-1/2"

Details

Blade Material
Stainless steel
Handle Style
Bent
Handle Material
Nylon
Tip Shape
Pointed
Cutting Edge
Knife
Item
Electrician's Scissor
Primary Application
Electrical and Communications
Handle Color
Blue
Left/Right Hand
Right Hand
Adjustable
No
Handle Design
Ergonomic
Features
Safety Latch Locks Blade
Cutting Action
Straight
Cutting Edge Type
Straight
Includes Wire Stripping Notch
No
Hand Orientation
Right-Hand
Material Application
Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl

Description

Shears, Adjustable No, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Safety Latch Locks Blade, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.