Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Micrometer, 1 to 2", IP54, SPC

  • Mfr # 2YMZ6

  • Zoro # G0586747


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Features
IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble.
Includes
Battery, Key Spanner, Fitted Carrying Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YMZ6
Zoro #
G0586747
UPC #
190735803455
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Jaw Depth
1 1/2 in
Battery Size
CR2032
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Features
IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble.
Includes
Battery, Key Spanner, Fitted Carrying Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
SPC Output
Yes
Long Form Calibration Certificate
No
IP Rating
IP54
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Shape
Flat
Minimum Measurement - Inch
1 in
Thimble Type
Ratchet
Minimum Measurement - mm
25 mm
Coolant Resistant
No
Anvil Shape
Flat
Case Type
Plastic
Display Type
LCD
Maximum Measurement - Inch
2 in
Functions
ABS/INC, Inch/mm Conversion, On/Off, Zero-Setting
Maximum Measurement - mm
50 mm
Operation Type
Digital
Accuracy
+/- 0.00016 in, +/- 0.004 mm
Includes Battery
Yes
Frame Material
Steel
Case Included
Yes
ESD Safe
Yes
Shop By
Closeouts
Inches Measured - Minimum
1 in
Millimeters Measured - Minimum
25 mm
Millimeters Measured - Maximum
50 mm
Inches Measured - Maximum
2 in
Rotating Spindle
Yes

Description

Digital Outside Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00016 in, +/- 0.004 mm, IP Rating IP54, SPC Output Yes, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Jaw Depth 1 1/2 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size CR2032, Case Included Yes, Case Type Plastic, Display Type LCD, ESD Safe Yes, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.