Zoro Homepage

Electronic Switching Chrgr, Ext Charging

  • Mfr # 5RXF0

  • Zoro # G2686932


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Amps
5A @ 24V
Application
For Extended Charging Periods and Maintaining Deep-cycle and Conventional Batteries in Storage, 2/5 Amperes, 24 Volts for Golf Carts, Tractors, Wheelchairs, Standby Power Plants
Includes
Clamp-on Clips, Ring Terminals
Length
8"
Type
Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RXF0
Zoro #
G2686932
UPC #
190735872819
Country of Origin
Taiwan, Province of China

Dimensions

Length
8"
Overall Depth
2 1/2 in
Overall Width
4 in
AC Cord Length
6 ft
Overall Height
8 in
Cable Length
6 ft
Power Cord Length
6 ft

Details

Amps
5A @ 24V
Application
For Extended Charging Periods and Maintaining Deep-cycle and Conventional Batteries in Storage, 2/5 Amperes, 24 Volts for Golf Carts, Tractors, Wheelchairs, Standby Power Plants
Includes
Clamp-on Clips, Ring Terminals
Type
Float
Connection Type
Clip
Gauge
18 AWG
Timer
Microprocessor-Controlled
CEC Compliant
CEC Compliant
Cable Gauge
18 AWG
Item
Battery Charger
Battery Charger CEC Compliant
CEC Compliant
Input Voltage
120V AC
Taper to Amps
.11A
Amp Hours
60Ah
Standards
cUL, UL
Indoor / Outdoor
Indoor
Input Amps
3.2
Charge Time 24V
10 to 14 hr.
Automatic/Manual
Automatic
Voltage Rating
24V
For Use With Battery Type
AGM, Gel, Lead Acid
Charger Function
Charging
Maintaining Amps @ Voltage
2A @ 24V
UL Rated Amps 24V
2A, 5A
Charging Amps @ Voltage
5A @ 24V
Category Type
Battery and Charger Accessories
Charge Type
Float
Portable
Yes
Test Feature
Battery Percent-of-Charge Level and Battery Type Selection
Charger Style
Mounted
For Battery Voltage
24 V DC
Charging Current @ Voltage
5 A @ 24V
Maintaining Current @ Voltage
2 A @ 24V
Cable Wire Gauge
18 AWG
Indoor or Outdoor Use
Indoor
Timer Style
Microprocessor Controlled
Input Current
3.2 A
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 24 V DC, Charging Current @ Voltage 5 A @ 24V, Maintaining Current @ Voltage 2 A @ 24V, Cable Length 6 ft, Cable Wire Gauge 18 AWG, Charge Type Float, Charger Function Charging, Connector Type Alligator Clip, Quick Disconnect to Ring, Includes Clamp-on Clips, Ring Terminals, Indoor or Outdoor Use Indoor, Input Current 3.2 A, Input Voltage 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.