Zoro Homepage

End Cutting Nippers, 7"

  • Mfr # 1UKN3

  • Zoro # G1318274


product price: $15.99
/ea

Key Features

Overall Length
7 in
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Heat Treated Blades
Jaw Length
2 3/4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKN3
Zoro #
G1318274
UPC #
190735757444
Country of Origin
China

Dimensions

Overall Length
7 in
Jaw Length
2 3/4 mm
Jaw Width
26 1/2 mm
For Maximum Wire Thickness
2 mm
Cutting Edge Length
1 in

Details

Item
End Cutting Nippers
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Heat Treated Blades
Handle Color
Blue, Red
Standards
ASME B107.500
ESD Safe
No
Cutting Edge Type
Standard
Precision
No
Spring Assist Handle
No
Weight
280 g
Handle Material
Plastic
Jaw Material
Steel
Insulated
No
Non-Sparking
No
Maximum Jaw Opening
11 mm
Material Application
Soft Wire
Handle Style
Ergonomic

Description

End Cutting Nippers, Cutting Edge Length 1 in, Cutting Edge Type Standard, ESD Safe No, Features Heat Treated Blades, For Maximum Wire Thickness 2 mm, Handle Color Blue, Red, Handle Material Plastic, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.