Zoro Homepage

Engine Cylinder Hone, Steel

  • Mfr # 45FF52

  • Zoro # G3112131


product price: $39.39
/ea

Key Features

Type
CLEANING
Length (In.)
3CLAWS 2 in TO 7 in STONE 4 in LONG
Number of Pieces
1
Includes
Medium Grit Stones,3CLAWS 2 in TO 7 in, STONE 4 in LONG
Application
Hone And Remove Glaze From Engine Cylinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FF52
Zoro #
G3112131
UPC #
190735833865
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3CLAWS 2 in TO 7 in STONE 4 in LONG
Overall Length
12 3/4 in
Overall Diameter
7 3/4 in

Details

Item
Engine Cylinder Hone
Type
CLEANING
Number of Pieces
1
Includes
Medium Grit Stones,3CLAWS 2 in TO 7 in, STONE 4 in LONG
Application
Hone And Remove Glaze From Engine Cylinders
Material
Steel Frame
For Use With
Engine Cylinders
Vehicle Make/Model/Year
universal
Vehicle Make
Universal
Tool Type
Engine Cylinder Hone

Description

Engine Cylinder Hone, Tool Type Engine Cylinder Hone, Application Hone And Remove Glaze From Engine Cylinders, Material Steel Frame, Overall Diameter 7 3/4 in, Overall Length 12 3/4 in, Vehicle Make/Model/Year universal, Number of Pieces 1, For Use With Engine Cylinders, Includes Medium Grit Stones,3CLAWS 2 in TO 7 in, STONE 4 in LONG, Vehicle Make Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.