Zoro Homepage

Engineers Hammer, Hickory, 2 Lb

  • Mfr # 6DWJ7

  • Zoro # G2798722


product price: $12.19
/ea

Key Features

Overall Length
16 in
Head Weight
2 lb
Handle Material
Wood
Head Material
Steel
Head Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWJ7
Zoro #
G2798722
UPC #
190735881880
Country of Origin
India

Dimensions

Overall Length
16 in
Head Length
4 in
Head Width
2 in
Face Diameter
1 3/4 in
Handle Length
370 mm

Details

Item
Steel Engineering Hammer
Head Weight
2 lb
Handle Material
Wood
Head Material
Steel
Features
Double Faced Induction Hardened Head
Handle
Hickory
Meets/Exceeds
ANSI Standards
Face Shape
Octagonal
Grip Style
Plain
Non-Sparking
No
Dead Blow Hammer
Yes
Hammer Type
Sledge Hammer

Description

Steel Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 2 lb, Face Diameter 1 3/4 in, Overall Length 16 in, Handle Length 370 mm, Grip Style Plain, Face Shape Octagonal, Dead Blow Hammer Yes, Features Double Faced Induction Hardened Head, Head Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.