Zoro Homepage

Engineers Hammer, Hickory, 4 Lb

  • Mfr # 6DWJ5

  • Zoro # G2502857


product price: $20.79
/ea

Key Features

Overall Length
16 in
Handle Material
Wood
Head Material
Steel
Head Width
4 in
Head Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWJ5
Zoro #
G2502857
UPC #
190735881866
Country of Origin
India

Dimensions

Overall Length
16 in
Head Width
4 in
Head Length
5 1/4 in
Face Diameter
1 1/2 in
Handle Length
354 mm

Details

Item
Steel Engineering Hammer
Head Weight
4 lb
Handle Material
Wood
Head Material
Steel
Handle
Hickory
Features
Double Faced Induction Hardened Head
Meets/Exceeds
ANSI Standards
Grip Style
Plain
Non-Sparking
No
Hammer Type
Sledge Hammer
Dead Blow Hammer
Yes
Face Shape
Octagonal

Description

The Westward Engineers Hammer is the ideal tool for your next project. The head is made of carbon steel and has a double-faced induction hardened head. This 4 lb engineers hammer features a hickory handle. The overall length of the hammer is 16 in., while its head length and width are 5 1/4 in. and 4 in respectively. The Westward Engineers Hammer is an essential tool for your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.