Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Scratch Awl, Tip Size 1/4 in, Overall Length 5 1/2 in, Red/Blue

  • Mfr # 401L08

  • Zoro # G5933538


product price: $3.59
/ea

Key Features

Overall Length (In.)
5 1/2 in
Shank Length (In.)
3 in
Shank Dia. (In.)
1/4 in
Ferrule Material
Aluminum
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401L08
Zoro #
G5933538
UPC #
00194484254810
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
5 1/2 in
Shank Length (In.)
3 in
Shank Dia. (In.)
1/4 in
Overall Length
5 1/2 in
Handle Length
2 1/2 in

Details

Item
Scratch Awls
Ferrule Material
Aluminum
Handle Type
Ergonomic
Handle Color
Blue/Red
Shank Material
Alloy steel
Handle Material
Plastic
Function
Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching Jobs
Tip Shape
Straight
Non-Sparking
No
Handle Style
Ergonomic

Description

Scratch Awls, Tip Shape Straight, Overall Length 5 1/2 in, Handle Style Ergonomic, Handle Material Plastic, Handle Color Blue/Red, Handle Length 2 1/2 in, Non-Sparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.